Beli pvc tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Industrial Air & Water PVC Tubing (Selang)
    Mulai

    Rp179.900

    Non Brand Industrial Air & Water PVC Tubing (Selang)
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
  2. SANYO Cold Resistance Tubing (Selang Makanan / Selang Bening)
    59%
    Mulai

    Rp349.900

    SANYO Cold Resistance Tubing (Selang Makanan / Selang Bening)
    Deskripsi:
    Usage:Extension pipe for plumbing equipment repair. Pumps and sprayers.
    atribut:
    • Color: Clear
    • Material: Polyvinyl chloride (PVC)
    • Specification: Food Sanitation Act compliant
    • Working Temperature Range: -10 to 60degrees
  3. HUASHENG Water Meter Tank Union uPVC Socket Connection (Union Meter Air Tangki)
    Mulai

    Rp98.900

    HUASHENG Water Meter Tank Union uPVC Socket Connection (Union Meter Air Tangki)
    atribut:
    • Connection Type: Adaptor (Union), SOC
    • Material: uPVC
  4. Mebra Hose Tubing Polyurethane 98 MB-Longlife Tube (Selang PU)
    Mulai

    Rp1.599.900

    Mebra Hose Tubing Polyurethane 98 MB-Longlife Tube (Selang PU)
    Deskripsi:
    Flexible linear hose in PU 98 ShA. Highly appreciated for its flexibility, narrow bending radius, and resistance to kinking and abrasion.
    atribut:
    • Length (m): 100
  5. Non Brand Air & Water Polyethylene Tubing (Selang)
    Mulai

    Rp98.900

    Non Brand Air & Water Polyethylene Tubing (Selang)
    Deskripsi:
    Bowl-to-floor hardware holds toilets in place by fastening them to a floor or wall. These bolts, washers, and nuts fit mounting holes on the base of the toilet. The bolts provide a secure hold when they're long enough to pass through the toilet base and into the flooring or wall. Bowl-to-floor hardware is used for installing new toilets, reattaching existing toilets after making repairs, and replacing hardware that has cracked, corroded, or no longer seats properly due to stripped threads.
    atribut:
    • Autoclavable: No
    • Stripe Color: No Stripe
  6. Non Brand Air Brake Nylon Tubing & Coiled Assembly
    Mulai

    Rp489.900

    Non Brand Air Brake Nylon Tubing & Coiled Assembly
    Deskripsi:
    Nylon air brake tubing provides kink resistance for less down time due to failure. Nylon also provides UV stability for extended tubing life and abrasion resistance for added protection.
    atribut:
    • UNSPSC: 31231321
    • Jacket Color: No Jacket
    • Jacket Material: No Jacket
    • Maximum Operating Temperature (°F): 240
    • Minimum Operating Temperature (°F): -40
    • Temperature Range (°F): -40 to 240
    • Tube Material: Nylon
  7. Junkosha Hose Water Resistant Soft Polyurethane Tubing (Selang PU / Selang Angin)
    Mulai

    Rp759.900

    Junkosha Hose Water Resistant Soft Polyurethane Tubing (Selang PU / Selang Angin)
    atribut:
    • Material: Water-resistant flexible polyurethane
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air, water
  8. KC Pvc Clear Pipe
    Mulai

    Rp429.900

  9. monotaro Hose PVC (Selang PVC / Selang Bening)
    Mulai

    Rp219.900

    monotaro Hose PVC (Selang PVC / Selang Bening)
    Deskripsi:
    Since it is a transparent hose, you can check the fluid.Industrial
    atribut:
    • Material: PVC
    • Color: Transparent
    • Type: Roll
    • Suitable fluid: Water
    • Feature: Weather resistance
    • Operating Temperature Range (°C): -5 to 65
  10. Airway Hose PU Tube (Selang PU)
    Mulai

    Rp459.900

    Airway Hose PU Tube (Selang PU)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
  11. Liskam Hose Polyurethane Tubing (Selang PU)
    21%
    Mulai

    Rp429.900

    Liskam Hose Polyurethane Tubing (Selang PU)
    Deskripsi:
    Color : Assorted (Blue, Orange)
    atribut:
    • Length (m): 200
  12. Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)
    15%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp129.900

    Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)
    Deskripsi:
    - Specially designed for various purposes- Elastic and lightweight- Suitable for use in various conditions and temperatures- Suitable for industry, household or daily use
    atribut:
    • Color: Transparent
  13. Airtac Hose Polyurethane Tube (Selang PU)
    Mulai

    Rp519.900

    Airtac Hose Polyurethane Tube (Selang PU)
    atribut:
    • Package Length(m): 100
    • Burst Pressure (MPa): 3 (at 23°C)
    • Color: Random Color
    • Temperature (°C): -20-70
    • Working Pressure (MPa): 1 (at 23°C)
  14. SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)
    Mulai

    Rp509.900

  15. Legrand DLPlus Mini-Trunking
    16%
    Mulai

    Rp3.099.900

    Legrand DLPlus Mini-Trunking
    atribut:
    • Color: White
    • Surface Protection: Untreated
    • Antimicrobial Treatment: No
    • Material: Plastic
    • RAL Number: 9003
  16. RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe)
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  17. TRUSCO Transparent Hose (Selang Bening / Selang Air)
    44%
    Mulai

    Rp209.900

    TRUSCO Transparent Hose (Selang Bening / Selang Air)
    Deskripsi:
    -Clear type that can confirm the fluid firmly.-For water supply and drainage.
Daftar Harga pvc tube Terbaru November 2026
Non Brand Industrial Air & Water PVC Tubing (Selang)Rp179.900
E-tube PVC Tube Color (Selongsong Kabel)Rp469.900
SANYO Cold Resistance Tubing (Selang Makanan / Selang Bening)Rp349.900
HUASHENG Water Meter Tank Union uPVC Socket Connection (Union Meter Air Tangki)Rp98.900
Mebra Hose Tubing Polyurethane 98 MB-Longlife Tube (Selang PU)Rp1.599.900
Non Brand Air & Water Polyethylene Tubing (Selang)Rp98.900
Non Brand Air Brake Nylon Tubing & Coiled AssemblyRp489.900
Junkosha Hose Water Resistant Soft Polyurethane Tubing (Selang PU / Selang Angin)Rp759.900
KC Pvc Clear PipeRp429.900
monotaro Hose PVC (Selang PVC / Selang Bening)Rp219.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)